Specifications
Dimensions
- Belt Section Size8V
- Bore DiameterBushing Required
- Outside Diameter14.0000 in
Details
- Bore TypeQD Bushed
- Bushing SeriesJ
- MaterialCast Iron
- Number Of Grooves10
- Product TypeV-Belt Pulleys
Overview
Mfr description
10-8V14.00-D6 QD BUSH SHEAVE FOR NARROW