Motion
CLASSICAL QD BUSH SHEAVE

DODGE
CLASSICAL QD BUSH SHEAVE

V-belt Pulley - 1 Groove, Bushing Required Bore Size, QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #13465677
MFR #CLASSICAL QD BUSH SHEAVE
Price$289.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CLASSICAL QD BUSH SHEAVE

V-belt Pulley - 1 Groove, Bushing Required Bore Size, QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #13465677
MFR #CLASSICAL QD BUSH SHEAVE

Mfr description
ADC101202 CLASSICAL QD BUSH SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$289.32/each

Specifications

Dimensions

  • Bore Diameter
    Bushing Required
  • Weight
    5 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)