1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
W X 4-1/2-KW BUSHING
QD Bushing - W Bushing, 4-1/2 in Bore, 15.0000 in Flg OD, 11.3750 in LTB
MI ITEM #
13465679
MFR #
W X 4-1/2-KW BUSHING
List Price
$4,603.99
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
DODGE W X 4-1/2-KW BUSHING
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
W X 4-1/2-KW BUSHING
QD Bushing - W Bushing, 4-1/2 in Bore, 15.0000 in Flg OD, 11.3750 in LTB
MI ITEM #
13465679
MFR #
W X 4-1/2-KW BUSHING
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4,603.99
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
120182 W X 4-1/2-KW BUSHING
Specifications
Bushing Size
W
Bore Type
Finished Bore
Bore Diameter
4-1/2 in
Flange Outside Diameter
15.0000 in
Length Through Bore
11.3750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data