1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
CUSTOM QD BUSHING W X 7-1/2
QD Bushing - W Bushing, 7-1/2 in Bore, 15.0000 in Flg OD, 11.3750 in LTB
MI ITEM #
13465683
MFR #
CUSTOM QD BUSHING W X 7-1/2
List Price
$4,603.99
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
DODGE CUSTOM QD BUSHING W X 7-1/2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
CUSTOM QD BUSHING W X 7-1/2
QD Bushing - W Bushing, 7-1/2 in Bore, 15.0000 in Flg OD, 11.3750 in LTB
MI ITEM #
13465683
MFR #
CUSTOM QD BUSHING W X 7-1/2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4,603.99
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PC82461-26-4 CUSTOM QD BUSHING
Specifications
Bushing Size
W
Bore Type
Finished Bore
Bore Diameter
7-1/2 in
Flange Outside Diameter
15.0000 in
Length Through Bore
11.3750 in
Manufacturer Catalog Number
PC82461-26-4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data