Motion
QD BUSHING

DODGE
QD BUSHING

Quick Disconnect Bushing - SDS Bushing, 1-7/16 in Bore, 3.1875 in Flg OD, 1.3125 in LTB
Mi Item #13465685
MFR #QD BUSHING
Price$114.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
QD BUSHING

Quick Disconnect Bushing - SDS Bushing, 1-7/16 in Bore, 3.1875 in Flg OD, 1.3125 in LTB
Mi Item #13465685
MFR #QD BUSHING

Mfr description
SDSX1-7/16-DA QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.97/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Bushing Size
    SDS
  • Flange Outside Diameter  
    3.1875 in
  • Length Through Bore  
    1.3125 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    QD Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)