Motion
F X 3.25-NKS BUSHING REB DI

DODGE
F X 3.25-NKS BUSHING REB DI

Quick Disconnect Bushing - F Bushing, 3-1/4 in Bore, 6.6250 in Flg OD, 3.6250 in LTB
Mi Item #13465686
MFR #F X 3.25-NKS BUSHING REB DI
Price$239.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F X 3.25-NKS BUSHING REB DI

Quick Disconnect Bushing - F Bushing, 3-1/4 in Bore, 6.6250 in Flg OD, 3.6250 in LTB
Mi Item #13465686
MFR #F X 3.25-NKS BUSHING REB DI

Mfr description
119875 F X 3.25-NKS BUSHING REB DI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.52/each

Specifications

Dimensions

  • Bore Diameter  
    3-1/4 in
  • Bushing Size
    F
  • Flange Outside Diameter  
    6.6250 in
  • Length Through Bore  
    3.6250 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    QD Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)