Motion
Size 13 KR x 2-1/8  Hollow bore

DODGE
Size 13 KR x 2-1/8 Hollow bore

Fluid Coupling - Size: 13, 15.6700 in O.D., Fill Type: Non-Delay, Flex Coupling Mounting, KR Series
Mi Item #13465712
MFR #Size 13 KR x 2-1/8 Hollow bore
Price$14,969.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
Size 13 KR x 2-1/8 Hollow bore

Fluid Coupling - Size: 13, 15.6700 in O.D., Fill Type: Non-Delay, Flex Coupling Mounting, KR Series
Mi Item #13465712
MFR #Size 13 KR x 2-1/8 Hollow bore

Mfr description
146030 SIZE 13 KR X 2-1/8 HOLLOW BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,969.19/each

Specifications

Dimensions

  • Bore Diameter
    2.1250 in
  • Coupling Outside Diameter
    15.6700 in
  • Fluid Coupling Size Code
    13

Details

  • Fill Type
    Non-Delay
  • Mounting Type
    Flex Coupling
  • Series
    KR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)