1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
Size 19 CKR x 2-7/8 Hollow Bore
Fluid Coupling - Size: 19, 22.2400 in O.D., Fill Type: Non-Delay, Flex Coupling Mounting, KR Series
MI ITEM #
13465715
MFR #
Size 19 CKR x 2-7/8 Hollow Bore
Price
$42,860.49
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Fluid Couplings
DODGE Size 19 CKR x 2-7/8 Hollow Bore
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
Size 19 CKR x 2-7/8 Hollow Bore
Fluid Coupling - Size: 19, 22.2400 in O.D., Fill Type: Non-Delay, Flex Coupling Mounting, KR Series
MI ITEM #
13465715
MFR #
Size 19 CKR x 2-7/8 Hollow Bore
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$42,860.49
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
2.8750 in
Coupling Outside Diameter
22.2400 in
Fluid Coupling Size Code
19
Details
Fill Type
Non-Delay
Mounting Type
Flex Coupling
Series
KR
Overview
Mfr description
146049 SIZE 19 CKR X 2-7/8 HOLLOW BORE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought