Motion
Size 27 CKR x 4-3/4  Hollow bore

DODGE
Size 27 CKR x 4-3/4 Hollow bore

Fluid Coupling - Size: 27, 30.7100 in O.D., Fill Type: Non-Delay, Flex Coupling Mounting, KR Series
MI ITEM #13465719
MFR #Size 27 CKR x 4-3/4 Hollow bore
List Price$113,228.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
Size 27 CKR x 4-3/4 Hollow bore

Fluid Coupling - Size: 27, 30.7100 in O.D., Fill Type: Non-Delay, Flex Coupling Mounting, KR Series
MI ITEM #13465719
MFR #Size 27 CKR x 4-3/4 Hollow bore

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113,228.45/each for your price

Overview

Mfr description
146054 SIZE 27 CKR X 4-3/4 HOLLOW BORE

Specifications

  • Fluid Coupling Size Code
    27
  • Fill Type
    Non-Delay
  • Coupling Outside Diameter
    30.7100 in
  • Series
    KR
  • Bore Diameter
    4.7500 in
  • Mounting Type
    Flex Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text