Motion
12 KSD-QD E W/ 1-7/8 COLLET

DODGE
12 KSD-QD E W/ 1-7/8 COLLET

12 KSD-QD E W/ 1-7/8 COLLET
Mi Item #13465724
MFR #12 KSD-QD E W/ 1-7/8 COLLET
Price$14,292.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12 KSD-QD E W/ 1-7/8 COLLET

12 KSD-QD E W/ 1-7/8 COLLET
Mi Item #13465724
MFR #12 KSD-QD E W/ 1-7/8 COLLET

Mfr description
396459 12 KSD-QD E W/ 1-7/8 COLLET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,292.51/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Coupling Outside Diameter
    14.5700 in
  • Fluid Coupling Size Code
    12

Details

  • Fill Type
    Non-Delay
  • Mounting Type
    Sheave
  • Series
    KSD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)