1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
B112/RFN7005 340MM HD LOC ASY
Keyless Bushing - B112 Series, 340 mm ID
MI ITEM #
13465758
MFR #
B112/RFN7005 340MM HD LOC ASY
List Price
$18,178.39
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
DODGE B112/RFN7005 340MM HD LOC ASY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
B112/RFN7005 340MM HD LOC ASY
Keyless Bushing - B112 Series, 340 mm ID
MI ITEM #
13465758
MFR #
B112/RFN7005 340MM HD LOC ASY
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$18,178.39
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
228631 B112/RFN7005 340MM HD LOC ASY
Specifications
Series
B112
Weight
132 lbs
Bore Diameter
340 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data