1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
B115/RFN7009 130MM MD LOC ASY
Keyless Bushing - B115 Series, 130 mm ID
MI ITEM #
13465818
MFR #
B115/RFN7009 130MM MD LOC ASY
List Price
$2,291.82
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
DODGE B115/RFN7009 130MM MD LOC ASY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
B115/RFN7009 130MM MD LOC ASY
Keyless Bushing - B115 Series, 130 mm ID
MI ITEM #
13465818
MFR #
B115/RFN7009 130MM MD LOC ASY
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,291.82
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
228651 B115/RFN7009 130MM MD LOC ASY
Specifications
Flange Type
Flangeless
Series
B115
Weight
13 lbs
Bore Diameter
130 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data