1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
B106/RFN7006 360MM KYL LOC ASY
Keyless Bushing - 360 mm ID
MI ITEM #
13465838
MFR #
B106/RFN7006 360MM KYL LOC ASY
List Price
$12,481.66
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
DODGE B106/RFN7006 360MM KYL LOC ASY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
B106/RFN7006 360MM KYL LOC ASY
Keyless Bushing - 360 mm ID
MI ITEM #
13465838
MFR #
B106/RFN7006 360MM KYL LOC ASY
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$12,481.66
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
228755 B106/RFN7006 360MM KYL LOC ASY
Specifications
Weight
112 lbs
Bore Diameter
360 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data