1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
B112/RFN7005 95MM HD LOC ASY
Keyless Bushing - 95 mm ID
Mi Item #
13465857
MFR #
B112/RFN7005 95MM HD LOC ASY
Price
$1,545.83
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
DODGE B112/RFN7005 95MM HD LOC ASY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
B112/RFN7005 95MM HD LOC ASY
Keyless Bushing - 95 mm ID
Mi Item #
13465857
MFR #
B112/RFN7005 95MM HD LOC ASY
Mfr description
228781 B112/RFN7005 95MM HD LOC ASY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,545
.83
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
95 mm
Weight
8 lbs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items