Motion
DGF 5.0  O-RING

DODGE
DGF 5.0 O-RING

Gear Coupling Component - Coupling Size: 5, Series: DGF
Mi Item #13466055
MFR #DGF 5.0 O-RING
Price$23.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DGF 5.0 O-RING

Gear Coupling Component - Coupling Size: 5, Series: DGF
Mi Item #13466055
MFR #DGF 5.0 O-RING

Mfr description
660599 DGF 5.0 O-RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.28/each

Specifications

Dimensions

  • Coupling Size
    5
  • Coupling Size Code
    5
  • Weight
    0.2 lbs

Details

  • Component Type
    O-RING
  • Coupling Component
    O-RING
  • Manufacturer Catalog Number
    660599
  • Product Type
    Gear Coupling Components
  • Series
    DGF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)