Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DGF 2.5 O-RING

Gear Coupling Component - Coupling Size: 2.5, Series: DGF gear, Material: Carbon Steel
Mi Item #13466057
MFR #DGF 2.5 O-RING

Mfr description
660594 DGF 2.5 O-RING
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bolt Circle Diameter
    7.1250 in, 180.97 mm
  • Coupling Size
    2-1/2 in
  • Coupling Size Code
    2.5
  • Half Sleeve Length
    2.8750 in
  • Hub Diameter
    5.8125 in, 147.64 mm
  • Max Angular Misalignment
    1.5 °
  • Max Parallel Misalignment
    0.1050 in
  • Maximum Bore
    4.5000 in, 114.30 mm
  • Maximum Bore Diameter
    4.5000 in, 114.30 mm
  • Min Bore Diameter
    1.4400 in, 36.58 mm
  • Outside Diameter
    8.3750 in
  • Parallel Misalignment
    0.1050 in, 2.67 mm
  • Sleeve Outside Diameter
    8.3750 in
  • Weight
    55 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Fit
    Interference Fit
  • Bore Tolerance Standard
    AGMA 9002
  • Compatible Part Number
    DGF 2.5
  • Component Type
    O-Ring
  • Coupling Component
    O-Ring
  • Coupling Type
    Gear Coupling
  • Design Features
    O-ring seal design, Crowned tooth profile
  • Horsepower @ 100 RPM
    90 hp
  • Hub Material
    Carbon Steel
  • Lubrication
    Requires Lubrication
  • Manufacturer Catalog Number
    660594
  • Material
    Carbon Steel
  • Max Rpm
    4400 rpm
  • Maximum Speed
    4400 rpm
  • Maximum Torque
    56700 in/lb
  • Operating Temperature Range
    -20 to 250 °F
  • Performance Features
    High torque rating, Minimal backlash, ATEX certified
  • Product Type
    Gear Coupling Components
  • Series
    DGF gear
  • Shaft Attachment
    Interference Fit
  • Sleeve Material
    Forged Steel
  • Sleeve Type
    Exposed Bolt
  • Temperature Rating
    -20 to 250 °F
  • Tooth Profile
    Crowned
  • Torque Capacity
    56,700.00 in-lb, 6,406.24 N-m
  • Torque Rating (in-lb)
    56,700.00 in-lb, 6,406.24 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)