Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DGF 2.0 O-RING

Gear Coupling Component - Coupling Size: 2, Series: DGF gear, Material: Carbon steel
Mi Item #13466058
MFR #DGF 2.0 O-RING

Mfr description
660593 DGF 2.0 O-RING
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bolt Circle Diameter
    5.8125 in, 147.64 mm
  • Coupling Overall Length
    5.0000 in, 127 mm
  • Coupling Size
    2
  • Coupling Size Code
    2
  • Distance Between Shafts
    0.1250 in, 3.17 mm
  • Half Sleeve Length
    2.3750 in
  • Hub Diameter
    4.8125 in, 122.24 mm
  • Length Through Bore
    2.4375 in, 61.91 mm
  • Max Angular Misalignment
    1.5 °
  • Max Parallel Misalignment
    0.0850 in
  • Maximum Bore
    3.5000 in, 88.90 mm
  • Maximum Bore Diameter
    3.5000 in, 88.90 mm
  • Min Bore Diameter
    0.9400 in, 23.88 mm
  • Outside Diameter
    7.0000 in
  • Overall Length
    5.0000 in
  • Parallel Misalignment
    0.0850 in, 2.16 mm
  • Sleeve Outside Diameter
    7.0000 in
  • Sleeve Overall Length
    2.3750 in
  • Weight
    34 lbs

Details

  • Bore Fit
    Interference Fit
  • Bore Tolerance Standard
    AGMA 9002
  • Compatible Part Number
    DGF 2.0
  • Component Type
    O-Ring
  • Coupling Component
    O-Ring
  • Coupling Type
    DGF gear
  • Design Features
    O-ring seal design, Crowned tooth profile
  • Horsepower @ 100 RPM
    50 hp
  • Hub Material
    Carbon steel
  • Lubrication
    Requires Lubrication
  • Manufacturer Catalog Number
    660593
  • Material
    Carbon steel
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5000 rpm
  • Maximum Torque
    31500 in/lb
  • Operating Temperature Range
    -20 to 250 °F
  • Performance Features
    High torque rating, Minimal backlash, Crowned tooth profile
  • Product Type
    Gear Coupling Components
  • Series
    DGF gear
  • Shaft Attachment
    Interference Fit
  • Shaft Spacing
    0.1250 in, 3.17 mm
  • Sleeve Material
    Carbon steel
  • Sleeve Type
    Shrouded bolt
  • Temperature Rating
    -20 to 250 °F
  • Tooth Profile
    Crowned
  • Torque Capacity
    31,500.00 in-lb, 3,559.02 N-m
  • Torque Rating (in-lb)
    31,500.00 in-lb, 3,559.02 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)