Motion
P4B-EXL-408R-DRY

DODGE
P4B-EXL-408R-DRY

Pillow Block Roller Bearing - 4-1/2 in Bore Dia., Ductile Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #13466139
MFR #P4B-EXL-408R-DRY
List Price$6,804.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-EXL-408R-DRY

Pillow Block Roller Bearing - 4-1/2 in Bore Dia., Ductile Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #13466139
MFR #P4B-EXL-408R-DRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,804.72/each for your price

Overview

Mfr description
140866 P4B-EXL-408R-DRY

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    4.7500 in
  • Housing Material
    Ductile Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple Lip Contact
  • Insert Material
    Steel
  • Lubrication
    None
  • Grease Type
    None
  • Bore Length
    6.7500 in
  • Dynamic Load Capacity
    30000 lbf
  • Static Load Capacity
    188400 lbf
  • Maximum Speed
    1360 rpm
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Take Up Frame Size
    HD-400,TS-500
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought