Motion
P2B-EXL-200LE-HT

DODGE
P2B-EXL-200LE-HT

Pillow Block Roller Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating)
MI ITEM #13466147
MFR #P2B-EXL-200LE-HT
Price$1,169.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-EXL-200LE-HT

Pillow Block Roller Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating)
MI ITEM #13466147
MFR #P2B-EXL-200LE-HT

Mfr description
141960 P2B-EXL-200LE-HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,169.58/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Bore Inside Diameter
    2.0000 in
  • Inside Diameter
    2.0000 in
  • Shaft Diameter
    2.0000 in
  • Weight
    19 lbs

Details

  • Additional Details
    High Temperature
  • Application
    High Temperature
  • Component Type
    Complete Assembly
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing Type
    Pillow Block
  • Lubrication Type
    High Temperature Grease
  • Manufacturer Catalog Number
    141960
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Self Aligning
    Yes
  • Series
    EXL
  • Suitable For High Temp App
    Yes
  • Type
    2-Bolt Pillow Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)