Specifications
Dimensions
- Weight15 lbs
Details
- Housing TypePillow Block
- Manufacturer Catalog Number141280
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2.0
- Product TypePillow Block Roller Bearing Units
- Suitable For High Temp AppYes
Overview
Mfr description
141280 P2B-EXL-112L-HT