Motion
F4B-EXL-108L-HT

DODGE
F4B-EXL-108L-HT

Four-Bolt Flange Roller Bearing Unit - 1-1/2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
MI ITEM #13466150
MFR #F4B-EXL-108L-HT
Price$1,141.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-EXL-108L-HT

Four-Bolt Flange Roller Bearing Unit - 1-1/2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
MI ITEM #13466150
MFR #F4B-EXL-108L-HT

Mfr description
141240 F4B-EXL-108L-HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,141.33/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Weight
    13 lbs

Details

  • Bearing Type
    Spherical Roller
  • Description
    F4B-EXL-108L-HT
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Material
    Ductile Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Long Description
    The F4B-EXL-108L-HT is a tapered roller bearing unit, 4-bolt flange type with a 1-1/2 in bore diameter, non-expansion (fixed) bearing. It features a ductile iron housing with a 4-bolt flange mounting, set screw locking device, and labyrinth seal in the F4B-EXL series. It is suitable for high temperature applications. The unit weighs 13.000 lbs.
  • Manufacturer Catalog Number
    141240
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Labyrinth Seal
  • Series
    F4B-EXL
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Tapered Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)