Overview
Mfr description
142212 F4B-EXL-315L-HT
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialDuctile Iron
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Type Of BearingTapered Roller
- Bearing TypeTapered Roller
- Seal TypeLabyrinth Seal
- SeriesF4B-EXL
- Flange Mounting Type4-Bolt Flange
- Manufacturer Catalog Number142212
- Weight90 lbs
- Housing Type4-Bolt Flange
- DescriptionF4B-E-115R-MOD
- Number Of Mounting Holes4
- Suitable For High Temp AppYes
- Long DescriptionThe F4B-EXL-315L-HT is a tapered roller bearing unit, 4-bolt flange type with a 3-15/16 in bore diameter, non-expansion (fixed) bearing. It features a ductile iron housing with a 4-bolt flange mounting, set screw locking device, and labyrinth seal in the F4B-EXL series. It is suitable for high temperature applications. The unit weighs 90.000 lbs.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data