Motion
F4B-EXL-103LE-HT

DODGE
F4B-EXL-103LE-HT

Four-Bolt Flange Roller Bearing Unit - 1.1875 in Bore , Set Screw, Expansion Bearing (Floating), Ductile Iron Housing
MI ITEM #13466156
MFR #F4B-EXL-103LE-HT
List Price$902.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-EXL-103LE-HT

Four-Bolt Flange Roller Bearing Unit - 1.1875 in Bore , Set Screw, Expansion Bearing (Floating), Ductile Iron Housing
MI ITEM #13466156
MFR #F4B-EXL-103LE-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$902.11/each for your price

Overview

Mfr description
140627 F4B-EXL-103LE-HT

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Ductile Iron
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Bearing Type
    Tapered Roller
  • Seal Type
    Labyrinth Seal
  • Insert Material
    Steel
  • Grease Type
    MobilGrease HTS #2
  • Lubrication
    Grease
  • Length Through Bore
    2.7500 in, 69.85 mm
  • Lubrication Type
    Grease
  • Bolt Size
    0.3750 in
  • Bore Length
    2.7500 in
  • Series
    F4B-EXL
  • Flange Mounting Type
    4-Bolt Flange
  • Manufacturer Catalog Number
    140627
  • Weight
    6.000 lbs
  • Dynamic Load Capacity
    3450 lbf
  • Housing Type
    4-Bolt Flange
  • Max Rpm
    4490 rpm
  • Static Load Capacity
    15760 lbf
  • Description
    140627 F4B-EXL-103LE-HT
  • Number Of Mounting Holes
    4
  • Maximum Speed
    4490 rpm
  • Suitable For High Temp App
    Yes
  • Long Description
    The F4B-EXL-103LE-HT is a tapered roller expansion bearing unit, 4-bolt flange type with a 1-3/16 in bore diameter, floating bearing. It features a ductile iron housing with a 4-bolt flange mounting, set screw locking device, and labyrinth seal in the F4B-EXL series. It is suitable for high temperature applications. The unit weighs 6.000 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought