Motion
F4B-EXL-065MR-MOD

DODGE
F4B-EXL-065MR-MOD

Four-Bolt Flange Roller Bearing Unit - 65 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
Mi Item #13466157
MFR #F4B-EXL-065MR-MOD
Price$5,618.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-EXL-065MR-MOD

Four-Bolt Flange Roller Bearing Unit - 65 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
Mi Item #13466157
MFR #F4B-EXL-065MR-MOD

Mfr description
144299 F4B-EXL-065MR-MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,618.86/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Weight
    24 lbs

Details

  • Description
    F4B-EXL-065MR-MOD
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Material
    Ductile Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Long Description
    The F4B-EXL-065MR-MOD is a tapered roller bearing unit, 4-bolt flange type with a 65 mm bore diameter, non-expansion (fixed) bearing. It features a ductile iron housing with a 4-bolt flange mounting, set screw locking device, and XTS triple-lip contact seal in the F4B-EXL series. The unit weighs 24.000 lbs.
  • Manufacturer Catalog Number
    144299
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    XTS Triple-Lip Contact Seal
  • Series
    F4B-EXL
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)