Motion
F4B-EXL-307R-MOD (TYPE-K CONE)

DODGE
F4B-EXL-307R-MOD (TYPE-K CONE)

Four-Bolt Flange Roller Bearing Unit - 3 7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
Mi Item #13466162
MFR #F4B-EXL-307R-MOD (TYPE-K CONE)
Price$3,396.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-EXL-307R-MOD (TYPE-K CONE)

Four-Bolt Flange Roller Bearing Unit - 3 7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
Mi Item #13466162
MFR #F4B-EXL-307R-MOD (TYPE-K CONE)

Mfr description
138591 F4B-EXL-307R-MOD (TYPE-K CONE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,396.66/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    7.0000 in, 177.80 mm
  • Bolt Circle Diameter  
    9.9000 in;251.46 mm
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3 7/16 in
  • Bore Length
    5.0000 in
  • Length Through Bore
    5.0000 in, 127 mm
  • Weight
    61 lbs

Details

  • Bearing Type
    Tapered Roller
  • Description
    138591 F4B-EXL-307R-MOD (TYPE-K CONE)
  • Dynamic Load Capacity
    17750 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Long Description
    The F4B-EXL-307R-MOD (TYPE-K CONE) is a tapered roller bearing unit, 4-bolt flange type with a 3-7/16 in bore diameter, non-expansion (fixed) bearing. It features a ductile iron housing with a 4-bolt flange mounting, set screw locking device, and XTS triple-lip contact seal in the F4B-EXL series. The unit weighs 61.000 lbs.
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    138591
  • Max Rpm
    1640 rpm
  • Maximum Speed
    1640 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    XTS Triple-Lip Contact Seal
  • Series
    F4B-EXL
  • Static Load Capacity
    108600 lbf
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)