Motion
P2B-DLU-30M-NL MOD

DODGE
P2B-DLU-30M-NL MOD

Pillow Block Ball Bearing Unit - 30 mm Bore, 2-Bolt Base Mount
Mi Item #13466172
MFR #P2B-DLU-30M-NL MOD
Price$345.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-DLU-30M-NL MOD

Pillow Block Ball Bearing Unit - 30 mm Bore, 2-Bolt Base Mount
Mi Item #13466172
MFR #P2B-DLU-30M-NL MOD

Mfr description
144445 P2B-DLU-30M-NL MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.62/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Bore Inside Diameter
    1.1810 in | 30 mm
  • Inside Diameter
    1.1810 in, 30 mm
  • Shaft Diameter
    1.1810 in, 30 mm
  • Weight
    2.7 lbs

Details

  • Component Type
    Complete Assembly
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Type
    Pillow Block
  • Manufacturer Catalog Number
    P2B-DLU-30M-NL MOD
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Type
    2-Bolt Pillow Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)