Specifications
Dimensions
- Weight2.12 lbs
Details
- Additional DetailsE-Z KLEEN
- Manufacturer Catalog NumberTB-DLEZ-106-SHCR
- Measurement StandardImperial
- Product TypePillow Block Ball Bearing Units
- SeriesE-Z KLEEN
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)