Motion
TB-SC-20M-HT

DODGE
TB-SC-20M-HT

Pillow Block Ball Bearing Unit - 20 mm Bore
Mi Item #13466202
MFR #TB-SC-20M-HT
Price$347.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-SC-20M-HT

Pillow Block Ball Bearing Unit - 20 mm Bore
Mi Item #13466202
MFR #TB-SC-20M-HT

Mfr description
141807 TB-SC-20M-HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.19/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Bore Inside Diameter
    0.7870 in | 20 mm
  • Inside Diameter
    0.7870 in, 20 mm
  • Shaft Diameter
    0.7870 in, 20 mm
  • Weight
    1.39 lbs

Details

  • Manufacturer Catalog Number
    141807
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Ball Bearing Units
  • Series
    SC
  • Suitable For High Temp App
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)