Motion
P2B-SC-104S MOD

DODGE
P2B-SC-104S MOD

Pillow Block Ball Bearing Unit - 2-Bolt Base Mount, Set Screw Locking
Mi Item #13466213
MFR #P2B-SC-104S MOD
Price$269.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SC-104S MOD

Pillow Block Ball Bearing Unit - 2-Bolt Base Mount, Set Screw Locking
Mi Item #13466213
MFR #P2B-SC-104S MOD

Mfr description
144505 P2B-SC-104S MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.82/each

Specifications

Dimensions

  • Weight
    2.43 lbs

Details

  • Additional Details
    Part is built on demand (BOD)
  • Bearing Type
    Ball
  • Component Type
    Complete Assembly
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Catalog Number
    144505
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Self Aligning
    Yes
  • Series
    SC
  • Shaft Attachment
    Set Screw
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)