Motion
WSTU-VSC-107 MOD

DODGE
WSTU-VSC-107 MOD

Ball Bearing Take-up Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #13466255
MFR #WSTU-VSC-107 MOD
Price$205.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-VSC-107 MOD

Ball Bearing Take-up Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #13466255
MFR #WSTU-VSC-107 MOD

Mfr description
141987 WSTU-VSC-107 MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.99/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Shaft Diameter
    1.4375 in, 36.50 mm
  • Size Code
    107
  • Weight
    3.48 lbs, 1.5785 kg

Details

  • Bearing Series
    VSC
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    141987
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Series
    WSTU
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)