Motion
FB-SCEZ-012-SHCR-HT

DODGE
FB-SCEZ-012-SHCR-HT

FB-SCEZ-012-SHCR-HT
MI ITEM #13466268
MFR #FB-SCEZ-012-SHCR-HT
List Price$432.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FB-SCEZ-012-SHCR-HT

FB-SCEZ-012-SHCR-HT
MI ITEM #13466268
MFR #FB-SCEZ-012-SHCR-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$432.08/each for your price

Overview

Mfr description
142079 FB-SCEZ-012-SHCR-HT
  • Housing: Smooth, solid housing minimizes contamination harbor points to reduce risk of food recall incident. Non painted housing avoids paint chips in food. Polymer housing features an anti-microbial agent which resists bacterial and fungus growth.
  • Max Life cage: Patented 2-piece cage design creates compartments to hold grease close to the ball track, extending bearing life.
  • Insert and hardware material: Designed to resist corrosion and minimize risk of food contamination or a recall incident.
  • Hydro armor seal: 3 contact lips + stainless steel flinger with lip seal on the outer ring protects against contamination and water ingress.
  • Mechanically retained seal: Stays in place during washdown and prevents blowout during relubrication.

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bearing Type
    Set Screw Ball Bearing
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Labyrinth Seal
  • Dynamic Load Capacity
    2899 lbf
  • Maximum Speed
    5000 rpm
  • Static Load Capacity
    1482 lbf
  • Mounting Type
    Flange Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought