Motion
1110T X 4.4375 INT FIT

DODGE
1110T X 4.4375 INT FIT

Grid Coupling Hub - 4.4375 in Bore Diameter
MI ITEM #13466275
MFR #1110T X 4.4375 INT FIT
Price$1,163.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1110T X 4.4375 INT FIT

Grid Coupling Hub - 4.4375 in Bore Diameter
MI ITEM #13466275
MFR #1110T X 4.4375 INT FIT

Mfr description
661325 1110T HUB X 4.4375" INT FIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,163.63/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Bore Diameter  
    4.4375 in
  • Coupling Size
    1110
  • Parallel Misalignment
    0.0120 in
  • Weight
    51 lbs

Details

  • Bore Fit
    Interference
  • Bore Tolerance Standard
    Custom
  • Coupling Component
    Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Torque Capacity
    82500.0000
  • Torque Rating (in-lb)
    82500.0000 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)