Motion
1080T HUB X 2.3755/2.3770 KW, 2SS

DODGE
1080T HUB X 2.3755/2.3770 KW, 2SS

Grid Coupling Hub - 1080 Coupling Size Code, 2.3750 in Bore Diameter
MI ITEM #13466283
MFR #1080T HUB X 2.3755/2.3770 KW, 2SS
Price$746.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1080T HUB X 2.3755/2.3770 KW, 2SS

Grid Coupling Hub - 1080 Coupling Size Code, 2.3750 in Bore Diameter
MI ITEM #13466283
MFR #1080T HUB X 2.3755/2.3770 KW, 2SS

Mfr description
396155 1080T HUB X 2.3755/2.3770 KW, 2SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$746.06/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.3750 in
  • Bore Diameter  
    2.3750 in
  • Bore Length
    3.5000 in
  • Coupling Size Code
    1080
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.0100 in
  • Weight
    15 lbs

Details

  • Coupling Component
    Hub Only
  • Horsepower @ 100 RPM
    28.8 hp
  • Lubrication
    Grease
  • Operating Temperature Range
    -7 °to 419 °F
  • Product Type
    Grid Coupling Hubs
  • Torque Rating (in-lb)
    18150 in-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)