Overview
Mfr description
143573 RB42-10 BELT
Specifications
- SectionB
- Number Of Strands10
- Nominal Outside Length45 in
- Cogged/SmoothSmooth
- Construction TypeWrapped
- Top Width Per Strand21/32 in
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil Resistant
- MaterialSynthetic Rubber - Neoprene
- Standards MetRMA
- Belt TypeV-Belt
- Belt Height13/32 in
- Product TypeIndustrial V-Belts
- Cord MaterialPolyester
- Maximum Temperature+140°F / +60 °C
- Minimum Temperature-30°F / -34 °C
- Static ConductiveYes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data