Motion
RB110-6  BELT

DODGE
RB110-6 BELT

Classical Polyband V-Belt - B, 21/32 in Top Width, 6 Strand, 113 in Nominal Outside Length, Smooth
MI ITEM #13466596
MFR #RB110-6 BELT
List Price$458.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RB110-6 BELT

Classical Polyband V-Belt - B, 21/32 in Top Width, 6 Strand, 113 in Nominal Outside Length, Smooth
MI ITEM #13466596
MFR #RB110-6 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$458.04/each for your price

Overview

Mfr description
143954 RB110-6 BELT

Specifications

  • Section
    B
  • Number Of Strands
    6
  • Nominal Outside Length
    113 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Top Width Per Strand
    21/32 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Material
    Synthetic Rubber - Neoprene
  • Standards Met
    RMA
  • Belt Type
    V-Belt
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Static Conductive
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text