Motion
F4B-SXRAG-115

DODGE
F4B-SXRAG-115

F4B-SXRAG-115
MI ITEM #13467481
MFR #F4B-SXRAG-115
Your Price$307.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-SXRAG-115

F4B-SXRAG-115
MI ITEM #13467481
MFR #F4B-SXRAG-115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$307.11/each(List $353.17)

Overview

Mfr description
230426 F4B-SXRAG-115
  • Durable cast iron housing
  • Tightly controlled fit between the insert and housing to allow misalignment
  • Carburized inner ring for durability and high shock load capacity
  • Innovative cage options
  • Eccentric collar locking system for simple and reliable shaft attachment
  • Sealing packages designed to protect against contamination

Specifications

  • Bearing Type
    Eccentric Collar Ball Bearings
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Hole Diameter
    0.6250 in
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single-Lip Contact Seal
  • Bolt Size
    0.6250 in
  • Bore Length
    2.2500 in
  • Dynamic Load Capacity
    7891 lbf
  • Grease Type
    Lithium Complex Grease
  • Lubrication
    Grease
  • Housing Construction
    Solid
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Steel
  • Maximum Speed
    3000 rpm
  • Sensor Ready
    No
  • Max Bolt Hole Spacing
    4.3800 in
  • Static Load Capacity
    5213 lbf
  • Min Bolt Hole Spacing
    4.3800 in
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text