Motion
WSTU-SXRAG-100

DODGE
WSTU-SXRAG-100

Ball Bearing Take-up Unit - Side Mount, 1 in Bore, Cast Iron Housing, Eccentric Collar Collar, Agriculture Duty
Mi Item #13467515
MFR #WSTU-SXRAG-100
Price$274.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SXRAG-100

Ball Bearing Take-up Unit - Side Mount, 1 in Bore, Cast Iron Housing, Eccentric Collar Collar, Agriculture Duty
Mi Item #13467515
MFR #WSTU-SXRAG-100

Mfr description
230447 WSTU-SXRAG-100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.47/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Bore Length
    1.6200 in
  • Inner Ring Width
    1.6200 in, 41.14 mm
  • Insert Outer Diameter
    2.0500 in
  • Length Through Bore
    1.6200 in, 41.14 mm
  • Outside Diameter
    2.0500 in, 52.07 mm
  • Shaft Diameter
    1.0000 in
  • Size Code
    205
  • Weight
    2.00 lbs, 0.91 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    205 Series
  • Duty Type
    Agriculture Duty
  • Dynamic Load Capacity
    3146 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Mobilith SHC PM 220
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Take-up
  • Insert Material
    Steel
  • Locking Device
    Eccentric Collar
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    230447
  • Material
    Cast Iron
  • Max Rpm
    4500 rpm
  • Maximum Speed
    4500 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    13994.105 N, 3146 lbf
  • Radial Static Load Capacity
    7868.904 N, 1769 lbf
  • Relubricatable
    True
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Adapter Required
  • Series
    205
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    1769 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)