Motion
WSTU-SXRAG-103

DODGE
WSTU-SXRAG-103

Ball Bearing Take-up Unit - Side Mount, 1-3/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, Agriculture Duty
Mi Item #13467516
MFR #WSTU-SXRAG-103
Price$292.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SXRAG-103

Ball Bearing Take-up Unit - Side Mount, 1-3/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, Agriculture Duty
Mi Item #13467516
MFR #WSTU-SXRAG-103

Mfr description
230448 WSTU-SXRAG-103
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.24/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Bore Length
    1.7700 in
  • Inner Ring Width
    1.7700 in, 44.95 mm
  • Insert Outer Diameter
    2.4410 in
  • Length Through Bore
    1.7700 in, 44.95 mm
  • Outside Diameter
    2.4410 in, 62 mm
  • Shaft Diameter
    1.1875 in
  • Size Code
    206
  • Take Up Frame Size
    WS-308
  • Weight
    2.6 lbs, 1.179 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    206 Series
  • Bore Type
    Cylindrical
  • Compatible Frame Number
    WS-308
  • Duty Type
    Agriculture Duty
  • Dynamic Load Capacity
    4368 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Mobilith SHC PM 220
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Take-up
  • Insert Material
    Steel
  • Locking Device
    Eccentric Collar
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    230448
  • Material
    Cast Iron
  • Max Rpm
    4500 rpm
  • Maximum Speed
    4500 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    19429.832 N, 4368 lbf
  • Radial Static Load Capacity
    11289.586 N, 2538 lbf
  • Relubricatable
    True
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Adapter Required
  • Series
    206
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    2538 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)