Motion
WSTU-SXRAG-207

DODGE
WSTU-SXRAG-207

Ball Bearing Take-Up Unit - Cast Iron Housing, Eccentric Collar Collar
MI ITEM #13467520
MFR #WSTU-SXRAG-207
List Price$651.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SXRAG-207

Ball Bearing Take-Up Unit - Cast Iron Housing, Eccentric Collar Collar
MI ITEM #13467520
MFR #WSTU-SXRAG-207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$651.30/each for your price

Overview

Mfr description
230452 WSTU-SXRAG-207

Specifications

  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Seal Type
    Triple-Lip Contact
  • Dynamic Load Capacity
    11791 lbf
  • Static Load Capacity
    8100 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball
  • Housing Construction
    Solid
  • Housing Type
    Wide-Slot Take-up
  • Insert Outer Diameter
    4.3310 in
  • Insert Material
    Steel
  • Bore Length
    2.7400 in
  • Lubrication
    Grease
  • Shaft Diameter
    2.4375 in
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Mobilith SHC PM 220
  • Maximum Speed
    2000 rpm
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Eccentric Collar
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    WS-502
  • Manufacturer Catalog Number
    230452
  • Bearing Series
    212 Series
  • Suitable For Washdown Environment
    No
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text