Motion
WSTU-SXRAG-215

DODGE
WSTU-SXRAG-215

Ball Bearing Take-up Unit - Side Mount, 2-15/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, Agriculture Duty
Mi Item #13467521
MFR #WSTU-SXRAG-215
Price$1,103.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SXRAG-215

Ball Bearing Take-up Unit - Side Mount, 2-15/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, Agriculture Duty
Mi Item #13467521
MFR #WSTU-SXRAG-215

Mfr description
230453 WSTU-SXRAG-215
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,103.78/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Bore Length
    3.0200 in
  • Inner Ring Width
    3.0200 in, 76.70 mm
  • Insert Outer Diameter
    5.1180 in
  • Length Through Bore
    3.0200 in, 76.70 mm
  • Outside Diameter
    5.1180 in, 130 mm
  • Shaft Diameter
    2.9375 in
  • Size Code
    215
  • Take Up Frame Size
    WS-515
  • Weight
    16.75 lbs, 7.598 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    215 Series
  • Compatible Frame Number
    WS-515
  • Duty Type
    Agriculture Duty
  • Dynamic Load Capacity
    14872 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Mobilith SHC PM 220
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Take-up
  • Insert Material
    Steel
  • Locking Device
    Eccentric Collar
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    230453
  • Material
    Cast Iron
  • Max Rpm
    1750 rpm
  • Maximum Speed
    1750 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    66153.952 N, 14872 lbf
  • Radial Static Load Capacity
    49410.846 N, 11108 lbf
  • Relubricatable
    True
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Adapter Required
  • Series
    215
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    11108 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)