Motion
MTA SIZE 4207, 14:1, IEC160 FLANGE

DODGE
MTA SIZE 4207, 14:1, IEC160 FLANGE

MTA SIZE 4207, 14:1, IEC160 FLANGE
Mi Item #13467766
MFR #MTA SIZE 4207, 14:1, IEC160 FLANGE
Price$14,825.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 4207, 14:1, IEC160 FLANGE

MTA SIZE 4207, 14:1, IEC160 FLANGE
Mi Item #13467766
MFR #MTA SIZE 4207, 14:1, IEC160 FLANGE

Mfr description
M4H14T160IEC MTA SIZE 4207, 14:1, IEC160
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,825.26/each

Specifications

Dimensions

  • Case Size
    30
  • Center Distance
    3.0000 in
  • Nominal Ratio
    7 : 1

Details

  • Additional Details
    30Q07LR18SD104 TIG-2 REDUCER SPCL D=1.25
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    10.420 hp
  • Output Bore Type
    Left,Right
  • Product Type
    Speed Reducer Torque Arms
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)