Motion
MTA SIZE 3, 14:1, 112 IEC FLANGE

DODGE
MTA SIZE 3, 14:1, 112 IEC FLANGE

MTA SIZE 3, 14:1, 112 IEC FLANGE
MI ITEM #13467813
MFR #MTA SIZE 3, 14:1, 112 IEC FLANGE
List Price$11,197.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 3, 14:1, 112 IEC FLANGE

MTA SIZE 3, 14:1, 112 IEC FLANGE
MI ITEM #13467813
MFR #MTA SIZE 3, 14:1, 112 IEC FLANGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,197.11/each for your price

Overview

Mfr description
M3H14T112IEC MTA SIZE 3, 14:1, 112 IEC F

Specifications

  • Case Included
    Yes
  • Additional Details
    30A20LR14SD104 TIG-2 REDUCER SPCL D=1.25
  • Max Input Horsepower
    5.030 hp
  • Output Bore Type
    Left,Right
  • Suitable For Washdown Environment
    No
  • Case Size
    30
  • Gearbox Component Type
    Gearbox
  • Center Distance
    3.0000 in
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    20 : 1
  • Product Type
    Speed Reducer Torque Arms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought