Motion
MTA SIZE 7, 29:1, 280 C-FACE, CEM4104T

DODGE
MTA SIZE 7, 29:1, 280 C-FACE, CEM4104T

Motorized Shaft Mount Speed Reducer - 29:1 Ratio
Mi Item #13467836
MFR #MTA SIZE 7, 29:1, 280 C-FACE, CEM4104T
Price$45,728.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 7, 29:1, 280 C-FACE, CEM4104T

Motorized Shaft Mount Speed Reducer - 29:1 Ratio
Mi Item #13467836
MFR #MTA SIZE 7, 29:1, 280 C-FACE, CEM4104T

Mfr description
M7H29T28C3018 MTA SIZE 7, 29:1, 280 C-FA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45,728.64/each

Specifications

Dimensions

  • Nominal Ratio
    29:1

Details

  • Manufacturer Catalog Number
    M7H29T28C3018
  • Reduction
    Double
  • Series
    M7H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)