Motion
MTA SIZE 5,25:1,210 C-FACE,CECP3774T

DODGE
MTA SIZE 5,25:1,210 C-FACE,CECP3774T

Motorized Shaft Mount Speed Reducer - 25:1 Ratio
Mi Item #13467861
MFR #MTA SIZE 5,25:1,210 C-FACE,CECP3774T
Price$23,363.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 5,25:1,210 C-FACE,CECP3774T

Motorized Shaft Mount Speed Reducer - 25:1 Ratio
Mi Item #13467861
MFR #MTA SIZE 5,25:1,210 C-FACE,CECP3774T

Mfr description
M5H25T21C1018CP MTA SIZE 5,25:1,210 C-FA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,363.02/each

Specifications

Dimensions

  • Nominal Ratio
    25:1

Details

  • Manufacturer Catalog Number
    M5H25T21C1018CP
  • Reduction
    Double
  • Series
    M5H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)