Motion
MTA SIZE 5, 25:1, 250 C-FACE, CEM2334T

DODGE
MTA SIZE 5, 25:1, 250 C-FACE, CEM2334T

Motorized Shaft Mount Speed Reducer - 25:1 Ratio
Mi Item #13467862
MFR #MTA SIZE 5, 25:1, 250 C-FACE, CEM2334T
Price$24,885.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 5, 25:1, 250 C-FACE, CEM2334T

Motorized Shaft Mount Speed Reducer - 25:1 Ratio
Mi Item #13467862
MFR #MTA SIZE 5, 25:1, 250 C-FACE, CEM2334T

Mfr description
M5H25T25C2018 MTA SIZE 5, 25:1, 250 C-FA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,885.54/each

Specifications

Dimensions

  • Nominal Ratio
    25:1

Details

  • Manufacturer Catalog Number
    M5H25T25C2018
  • Reduction
    Double
  • Series
    M5H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)