1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
MTA SIZE 6307, 22:1, 210 C-FACE
Motorized Shaft Mount Speed Reducer - 22:1 Ratio
Mi Item #
13467869
MFR #
MTA SIZE 6307, 22:1, 210 C-FACE
Price
$26,450.64
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Traditional Helical Shaft Mount
DODGE MTA SIZE 6307, 22:1, 210 C-FACE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
MTA SIZE 6307, 22:1, 210 C-FACE
Motorized Shaft Mount Speed Reducer - 22:1 Ratio
Mi Item #
13467869
MFR #
MTA SIZE 6307, 22:1, 210 C-FACE
Mfr description
M6H22T21C MTA SIZE 6307, 22:1, 210 C-FAC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$26,450
.64
/each
Add to Cart
Specifications
Dimensions
Nominal Ratio
22:1
Details
Manufacturer Catalog Number
M6H22T21C
Reduction
Double
Series
M6H
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items