Motion
MTA SIZE 6,24:1,250 C-FACE,CECP2333T

DODGE
MTA SIZE 6,24:1,250 C-FACE,CECP2333T

Motorized Shaft Mount Speed Reducer - 24:1 Ratio
Mi Item #13467879
MFR #MTA SIZE 6,24:1,250 C-FACE,CECP2333T
Price$31,805.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 6,24:1,250 C-FACE,CECP2333T

Motorized Shaft Mount Speed Reducer - 24:1 Ratio
Mi Item #13467879
MFR #MTA SIZE 6,24:1,250 C-FACE,CECP2333T

Mfr description
M6H24T25C1518CP MTA SIZE 6,24:1,250 C-FA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,805.28/each

Specifications

Dimensions

  • Nominal Ratio
    24:1

Details

  • Manufacturer Catalog Number
    M6H24T25C1518CP
  • Reduction
    Double
  • Series
    M6H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)