1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
MTA SIZE 5215, 60:1, 210 C-FACE
Motorized Shaft Mount Speed Reducer - 60:1 Ratio
Mi Item #
13467880
MFR #
MTA SIZE 5215, 60:1, 210 C-FACE
Price
$19,612.18
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Traditional Helical Shaft Mount
DODGE MTA SIZE 5215, 60:1, 210 C-FACE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
MTA SIZE 5215, 60:1, 210 C-FACE
Motorized Shaft Mount Speed Reducer - 60:1 Ratio
Mi Item #
13467880
MFR #
MTA SIZE 5215, 60:1, 210 C-FACE
Mfr description
M5H59T21C MTA SIZE 5215, 60:1, 210 C-FAC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$19,612
.18
/each
Add to Cart
Specifications
Dimensions
Nominal Ratio
60:1
Details
Manufacturer Catalog Number
M5H59T21C
Series
M5H
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items