Motion
MTA SIZE 2115, 15:1, 140 C-FACE

DODGE
MTA SIZE 2115, 15:1, 140 C-FACE

MTA SIZE 2115, 15:1, 140 C-FACE
MI ITEM #13467886
MFR #MTA SIZE 2115, 15:1, 140 C-FACE
List Price$9,217.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 2115, 15:1, 140 C-FACE

MTA SIZE 2115, 15:1, 140 C-FACE
MI ITEM #13467886
MFR #MTA SIZE 2115, 15:1, 140 C-FACE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,217.51/each for your price

Overview

Mfr description
M2H15T14C MTA SIZE 2115, 15:1, 140 C-FAC

Specifications

  • Case Included
    Yes
  • Additional Details
    30A30LR56SD104 TIG-2 REDUCER SPCL D=1.25
  • Max Input Horsepower
    3.350 hp
  • Output Bore Type
    Left,Right
  • Suitable For Washdown Environment
    No
  • Case Size
    30
  • Gearbox Component Type
    Gearbox
  • Center Distance
    3.0000 in
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    30 : 1
  • Product Type
    Speed Reducer Torque Arms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought