Motion
MTA 2115, 15:1, 90 IEC

DODGE
MTA 2115, 15:1, 90 IEC

MTA 2115, 15:1, 90 IEC
Mi Item #13467889
MFR #MTA 2115, 15:1, 90 IEC
Price$9,741.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA 2115, 15:1, 90 IEC

MTA 2115, 15:1, 90 IEC
Mi Item #13467889
MFR #MTA 2115, 15:1, 90 IEC

Mfr description
M2H15T90IEC MTA 2115, 15:1, 90 IEC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,741.58/each

Specifications

Dimensions

  • Case Size
    30
  • Center Distance
    3.0000 in
  • Nominal Ratio
    40 : 1

Details

  • Additional Details
    30A40L14SD104 TIG-2 REDUCER SPCL D=1.25
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    2.600 hp
  • Output Bore Type
    Left
  • Product Type
    Speed Reducer Torque Arms
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)